Zoro Homepage

Base Plate, 3/8-16 Tap Center, For 15S

  • Mfr # 2130

  • Zoro # G2493066


product price: $25.95
/ea

Key Features

Material
Aluminum
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Product Type
3 Hole - Center Tap Base Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130
Zoro #
G2493066
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3/4 in
Mounting Hole Diameter
5/16 in
Overall Height
3 in
Overall Width
1 1/2 in
Required Tap Thread Size
3/8"-16
Fastener Thread Size
3/18"-16

Details

Item
Base Plate
Material
Aluminum
For Use With
1515, 1530
Series
15 Series
Finish
Anodized
Product Type
3 Hole - Center Tap Base Plate
Fastener Mounting Type
Drop In
Compatible Brand and Series
80/20, 15 Series
Color
White
Includes
Tap
Adjustable
Yes
System of Measurement
Inch
Includes Fasteners
No
For Profile Type
Double
Compatible Manufacturer Model Number
1515, 1530

Description

Center Tap Base Plate, Inch, For Profile Type Double, Wheel Diameter Not Applicable, Fastener Thread Size 3/18 In.-16, Anodized, Fastener Thread Length Not Applicable, Overall Height 3 in, Aluminum, 15 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Depth 3/4 in, Overall Width 1 1/2 in, Mounting Hole Diameter 5/16 in, Required Tap Thread Size 3/8 In.-16, Fastener Mounting Type Drop-In, Adjustable Yes, White, Compatible Brand and Series 80/20, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.