Zoro Homepage

Base Plate, For 10 Series

  • Mfr # 2418

  • Zoro # G2070047


product price: $27.99
/ea

Key Features

Material
Aluminum
For Use With
10 Series
Series
10 Series
Finish
Anodized
Overall Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2418
Zoro #
G2070047
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1/2 in
Overall Width
2 1/2 in
Required Tap Thread Size
5/16"-18
Mounting Hole Diameter
1/4 in
Fastener Thread Size
5/16"-18
Overall Height
3 3/4 in

Details

Item
Base Plate
Material
Aluminum
For Use With
10 Series
Series
10 Series
Finish
Anodized
Includes Fasteners
No
For Profile Type
Quad
System of Measurement
Inch
Color
White
Fastener Mounting Type
Drop In
Product Type
Flange Mount Caster Base Plate
Adjustable
Yes
Compatible Brand and Series
80/20, 10 Series

Description

Flange Mount Caster Base Plate, Inch, For Profile Type Quad, Wheel Diameter Not Applicable, Fastener Thread Size 5/16 In.-18, Anodized, Fastener Thread Length Not Applicable, Overall Height 3 3/4 in, Aluminum, 10 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Depth 1/2 in, Overall Width 2 1/2 in, Mounting Hole Diameter 1/4 in, Required Tap Thread Size 5/16 In.-18, Fastener Mounting Type Drop-In, Adjustable Yes, White, Compatible Brand and Series 80/20, 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.