Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Plate, For 25 Series

  • Mfr # 25-2418

  • Zoro # G3296754


product price: $28.65
/ea

Key Features

Material
Aluminum
For Use With
25 Series
Series
25 Series
Finish
Anodized
Overall Width
63.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2418
Zoro #
G3296754
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
63.5 mm
Overall Depth
12.7 mm
Fastener Thread Size
M8 x 1.25
Overall Height
95 mm

Details

Item
Base Plate
Material
Aluminum
For Use With
25 Series
Series
25 Series
Finish
Anodized
Product Type
Flange Mount Caster Base Plate
Includes Fasteners
No
Color
White
Fastener Mounting Type
Drop In
Adjustable
Yes
System of Measurement
Metric
For Profile Type
Quad
Compatible Brand and Series
80/20, 25 Series

Description

Flange Mount Caster Base Plate, Metric, For Profile Type Quad, Wheel Diameter Not Applicable, Fastener Thread Size Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 95 mm, Aluminum, 25 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Depth 12.7 mm, Overall Width 63.5 mm, Fastener Mounting Type Drop-In, Adjustable Yes, White, Compatible Brand and Series 80/20, 25 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.