Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black 10 S 2" Mesh Retainer

  • Mfr # 2493-BLACK

  • Zoro # G0821602


product price: $13.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2493-BLACK
Zoro #
G0821602
UPC #
-
Country of Origin
United States

Description

Mesh Retainer, Inch, Anodized, Aluminum, Black, Compatible Brand and Series 80/20 10 Series, Single, Mounting Hole Diameter 5/16 in, Overall Height 5/8 in, Overall Length 2 in, Overall Width 2 in, Compatible Manufacturer Model Number 3321, For Panel Type Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.