Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black 160mm Aluminum Container Hanger

  • Mfr # 65-2264-BLACK

  • Zoro # G0838588


product price: $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-2264-BLACK
Zoro #
G0838588
UPC #
-
Country of Origin
United States

Description

Storage Bin Hanger, Aluminum, Anodized, Overall Height 6.4 mm, Overall Length 160 mm, Overall Width 38.1 mm, Fastener Thread Size M6, Mounting Hole Diameter 6 mm, Black, Attachment Type Bolt-On, Number of Mounting Holes 2, Includes Fasteners Yes, Includes (2) 13-6712 M6x12 mm Flat Head Socket Cap Screw (FHSCS), (2) 13-6716 M6x16 mm Flat Head Socket Cap Screw (FHSCS), (2) 3859 M6 Slide-In Economy T-Nut, System of Measurement Metric, 25 Series, 30 Series, 40 Series, 45 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.