Zoro Homepage

Black Deadbolt W/ Top Latch

  • Mfr # 2053-BLACK

  • Zoro # G0820150


product price: $43.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2053-BLACK
Zoro #
G0820150
UPC #
-
Country of Origin
United States

Description

Deadbolt Latch, 10 Series, 15 Series, Inch, Overall Height 5/8 in, Overall Length 1 in, Overall Width 1 1/2 in, Aluminum, Anodized, Black, Slide-In, Mounting Hole Diameter 33/64 in, Includes Fasteners Yes, Deadbolt, Includes (4) 3062 1/4-20 Slide-In Economy T-Nut Centered Threads, (4) 3382 1/4-20 x 0.5 in Socket Head Cap Screws (SHCS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.