Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Furniture T-Handle - Locking

  • Mfr # 65-2952

  • Zoro # G0839452


product price: $91.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-2952
Zoro #
G0839452
UPC #
-
Country of Origin
United States

Description

Furniture Style Handle, 25 Series, 40 Series, Metric, Overall Height 84 mm, Overall Length 96.5 mm, Overall Width 25 mm, Die Cast Zinc, Powder-Coated, Black, Includes Fasteners Yes, Fastener Thread Size M4, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.