Zoro Homepage

Cable Mount Block 1/4 Turn Nylon Blk

  • Mfr # 12316

  • Zoro # G0813771


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12316
Zoro #
G0813771
UPC #
-
Country of Origin
United States

Details

Item
Cable Mount Block 1/4 Turn Nylon Blk

Description

Cable Tie Mounting Block, Nylon, Matte, Overall Height 11 mm, Overall Length 22 mm, Overall Width 22 mm, Black, Attachment Type Drop-In, Number of Mounting Holes 0, Includes Fasteners Not Applicable, System of Measurement Metric, 15 Series, 40 Series, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.