Zoro Homepage

Carriage Bolt, 30 mm L, Steel, Zinc Plated

  • Mfr # 19-8930

  • Zoro # G0819213


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-8930
Zoro #
G0819213
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
30 mm

Details

Material
Steel
Finish
Zinc Plated
Item
Carriage Bolt
System of Measurement
Metric

Description

M8 X 30mm Economy T-Slot Stud Bright 40S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.