Zoro Homepage

Center Tap Base Plate, 1"X2" 1/4-20 Tap

  • Mfr # 2128-BLACK

  • Zoro # G0820467


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2128-BLACK
Zoro #
G0820467
UPC #
-
Country of Origin
United States

Description

Base Plate, Inch, For Profile Type Double, Wheel Diameter Not Applicable, Caster Mounting Type Stem, Includes Brakes Not Applicable, Fastener Thread Size 1/4 In.-20, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 1/2 in, Aluminum, 10 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Depth 2 in, Overall Width 1 in, Adjustable No, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.