
Central Connector, Steel, 28 mm, 9.6 mm
Mfr # 14012
Zoro # G0815372
product price: $7.95
/eaKey Features
Material
Steel
Series
45 Series
Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14012
Zoro #
G0815372
UPC #
-
Country of Origin
China
Details
Material
Steel
Series
45 Series
Orientation
Vertical
Description
Central Connector, Overall Height 28 mm, Threaded, Overall Length 45.5 mm, Overall Width 9.6 mm, Fastener Thread Length 12 mm, Steel, Fastener Thread Size M12, System of Measurement Metric, Central Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.