Zoro Homepage

Corner Bracket, 15, 40 Series, Alumnium

  • Mfr # 14081

  • Zoro # G7559991


product price: $12.25
/ea

Key Features

Material
Aluminum
For Use With
15, 40 Series
Series
15 Series, 40 Series
Finish
Unfinished
Width (In.)
1 49/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14081
Zoro #
G7559991
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 49/100 in
Overall Length
76 mm
Overall Width
38 mm
Overall Height
76 mm
For Slot Width
8 9/64 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum
For Use With
15, 40 Series
Series
15 Series, 40 Series
Finish
Unfinished
Product Type
Inside-Corner Bracket with Single Support
Inside Corner Bracket Style
Standard
Color
Gray
System of Measurement
Metric
Number of Mounting Holes
4
Connector Type
Inside-Corner Bracket

Description

Inside-Corner Bracket with Single Support, Gray, Unfinished, Number of Mounting Holes 4, Overall Height 76 mm, Overall Length 76 mm, Overall Width 38 mm, Aluminum, Inside Corner Bracket Style Standard, 15 Series, 40 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.