Zoro Homepage

Corner Connector, 2 Way, Width 1 In.

  • Mfr # 9220

  • Zoro # G7606873


product price: $6.19
/ea

Key Features

Material
Nylon
For Use With
18G632 thru 18G637
Series
Quick Frame
Finish
Unfinished
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9220
Zoro #
G7606873
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 in
Overall Width
2 1/8 in
For Rail Height
1 in
For Rail Width
1 in
Overall Height
2 1/8 in

Details

Item
2 Way Corner Connector
Material
Nylon
For Use With
18G632 thru 18G637
Series
Quick Frame
Finish
Unfinished
Capacity (Lb.)
0.065 lb
Compatible Brand and Series
80/20, Quick Frame
For Framing Type
Press-Fit
Connector Type
90 Degrees Elbow
Compatible Manufacturer Model Number
9000-72, 9030-145
System of Measurement
Inch
Product Type
2 Way Corner Connector
Color
Black

Description

2-Way Corner Connector, 90 Degrees Elbow, Nylon, Quick Frame, For Framing Type Press-Fit, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Black, Unfinished, Inch, Compatible Brand and Series 80/20, Quick Frame, Compatible Manufacturer Model Number 9000-72, 9030-145, For Rail Height 1 in, For Rail Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.