Shop 80/20
See all product information
Create Account
Corner Connector, Aluminum, 1 1/2 in
- Mfr # 14176
- Zoro # G216577034
product price:Â
$
28.39
/ea
Key Features
System of Measurement
Inch
For Profile Type
Double
Mounting Hole Diameter
11/32 in
Overall Height
1 1/2 in
Finish
Lacquer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14176
- Zoro #
- G216577034
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Corner Connector
- For Profile Type
- Double
- Finish
- Lacquer
- Product Type
- Light Squared Corner Connector
- Material
- Aluminum
- Includes
- Cover Caps
- Connector Type
- Light Squared Corner Connector
- Fastener Mounting Type
- Threaded
- Fastener Type
- Button Head Socket Cap Screw BHSCS
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Mounting Hole Diameter
- 11/32 in
- Overall Height
- 1 1/2 in
- Fastener Thread Length
- 1 in
- Fastener Thread Size
- 5/16"-18
Description
Light Squared Corner Connector, Lacquer, Overall Height 1 1/2 in, Threaded, 11/32 in, Button Head Socket Cap Screw BHSCS, Fastener Thread Length 1 in, Aluminum, Fastener Thread Size 5/16 In.-18, System of Measurement Inch, Light Squared Corner Connector, For Profile Type Double, Includes Cover Caps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.