Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Connector, Aluminum, 30 mm

  • Mfr # 14170

  • Zoro # G0816160


product price: $16.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14170
Zoro #
G0816160
UPC #
-
Country of Origin
China

Description

Light Squared Corner Connector, Lacquer, Overall Height 30 mm, Threaded, 9 mm, Flat Head Socket Cap Screw (FHSCS), Fastener Thread Length 20 mm, Aluminum, Fastener Thread Size M8, System of Measurement Metric, Light Squared Corner Connector, For Profile Type Double, Includes Cover Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.