Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CrossJoiningPlate, Alum, Silver, 90mm, 4mm

  • Mfr # 30-4335

  • Zoro # G0827729


product price: $18.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-4335
Zoro #
G0827729
UPC #
-
Country of Origin
United States

Description

Cross Flat Plate, Silver, Anodized, Number of Mounting Holes 7, Overall Height 90 mm, Drop-In, 6.3 mm, Black BHSCS with Standard Drop-In T-Nut, Overall Length 150 mm, Overall Width 4 mm, Fastener Thread Length 12 mm, Aluminum, Fastener Thread Size M6, System of Measurement Metric, Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.