Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ctr Tap Base Plate, 1"X2" W/5/16-18 Tap

  • Mfr # 2124-BLACK

  • Zoro # G0820403


product price: $22.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2124-BLACK
Zoro #
G0820403
UPC #
-
Country of Origin
United States

Description

Base Plate, Inch, For Profile Type Double, Wheel Diameter Not Applicable, Caster Mounting Type Stem, Includes Brakes Not Applicable, Fastener Thread Size 5/16 In.-18, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 1/2 in, Aluminum, 10 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Depth 2 in, Overall Width 1 in, Adjustable No, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.