Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Mesh Retainer, 3.0" Black 15 Series

  • Mfr # 2519-BLACK

  • Zoro # G0821812


product price: $23.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2519-BLACK
Zoro #
G0821812
UPC #
-
Country of Origin
United States

Description

Mesh Retainer, Inch, Anodized, Aluminum, Black, Compatible Brand and Series 80/20 15 Series, 80/20 Ready Tube Series, Double, Mounting Hole Diameter 3/8 in, Overall Height 7/8 in, Overall Length 3 in, Overall Width 4 9/16 in, Compatible Manufacturer Model Number 3320, 3960, For Panel Type Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.