Zoro Homepage

Dbl Shaft Mtg Block 1.5" Diameter

  • Mfr # 5900

  • Zoro # G0809860


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900
Zoro #
G0809860
UPC #
-
Country of Origin
United States

Description

Stanchion Mounting Block, Silver, Anodized, Overall Height 2 1/2 in, Slide-In, 21/64 in, Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread, Overall Length 7 3/4 in, Overall Width 2 1/2 in, Fastener Thread Length 1 3/10 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Stanchion Mounting Block, Includes Clamp Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.