Dbl T-Nut & 2 FBHSCS, For 15S, PK6
Mfr # 3355-6
Zoro # G3294103
product price: $17.79
/pk 6, $2.97/eaKey Features
Material
Steel
For Use With
1515, 1530
Series
15 Series
Finish
Zinc-Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3355-6
Zoro #
G3294103
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Slot Width
0.4 in
Fastener Thread Length
11/16 in
Fastener Thread Size
5/16" -18
Details
Item
Dbl T-Nut and 2 FBHSCS
Material
Steel
For Use With
1515, 1530
Series
15 Series
Finish
Zinc-Plated
System of Measurement
Inch
Compatible Manufacturer Model Number
1515, 1530
Product Type
Bolt Assembly
Fastener Type
T-Nut
Threaded Hole Location
Double
Compatible Brand and Series
80/20, 15 Series
Fastener Head Type
Flanged Button Head Socket Cap
Description
Bolt Assembly, For Slot Width 0.4 in, Steel, Black Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 11/16 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Double, Slide-In, Inch, Compatible Brand and Series 80/20 15 Series, Compatible Manufacturer Model Number 1515, 1530, 15 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.