DblHorizontalBase, Alum, Slvr, 21/8in, 2in
Mfr # 5920
Zoro # G0809833
product price: $76.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5920
Zoro #
G0809833
UPC #
-
Country of Origin
United States
Details
Item
Double Horizontal Base 1"
Description
Stanchion Base, Silver, Anodized, Overall Height 2 1/8 in, Slide-In, 21/64 in, Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread, Overall Length 3 in, Overall Width 2 in, Fastener Thread Length 1 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Stanchion Base, Includes Clamp Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.