Zoro Homepage

Deadbolt Latch, 10 & 15 Series, 1-1/2 In.

  • Mfr # 2107

  • Zoro # G4973017


product price: $40.99
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
10 Series; 15 Series
Series
10 Series, 15 Series
Finish
Anodized
Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2107
Zoro #
G4973017
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1 1/2 in
Fastener Thread Length
3/64 in
Overall Length
1 1/2 in
Fastener Thread Size
M5
Overall Height
2 1/2 in
Overall Width
1 1/2 in

Details

Item
Deadbolt Latch
Material
Aluminum 6105-T5
For Use With
10 Series; 15 Series
Series
10 Series, 15 Series
Finish
Anodized
System of Measurement
Inch
Color
Silver
For Profile Type
Single
Number of Mounting Holes
4
Latch Type
Deadbolt
Fastener Type
Single Nut
Compatible Brand and Series
80/20, 10 Series, 80/20, 15 Series
Includes
Pin, Spring, Stainless Steel Bolt
Product Type
Deadbolt Latch
Includes Fasteners
Yes

Description

Deadbolt Latch, 10 Series, 15 Series, Inch, Overall Height 2 1/2 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Aluminum, Anodized, Silver, Single, Number of Mounting Holes 4, Includes Fasteners Yes, Single Nut, Fastener Thread Size M5, Fastener Thread Length 3/64 in, Deadbolt, Includes Pin, Spring, Stainless Steel Bolt, Compatible Brand and Series 80/20, 10 Series, 80/20, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.