Zoro Homepage

Deadbolt Latch W/ Side Latch

  • Mfr # 65-2107

  • Zoro # G0838131


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-2107
Zoro #
G0838131
UPC #
-
Country of Origin
United States

Details

Item
Deadbolt Latch W/ Side Latch

Description

Deadbolt Latch, 25 Series, 30 Series, 40 Series, Metric, Overall Height 15.9 mm, Overall Length 50.8 mm, Overall Width 38.1 mm, Aluminum, Anodized, Clear, Mounting Hole Diameter 12.7 mm, Includes Fasteners Yes, T-Slot, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 1/2 in, Deadbolt, Includes (4) 3062 1/4-20 x 0.5 in Socket Head Cap Screw (SHCS), (4) 3382 1/4-20 Slide-In Economy T-Nut - Centered Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.