Zoro Homepage

Deluxe Leveling Foot, For 10 & 15 Series

  • Mfr # 2200

  • Zoro # G2047482


product price: $26.99
/ea

Key Features

Material
Steel
For Use With
10 Series; 15 Series
Series
10 Series, 15 Series
Finish
Zinc-Plated
Load Capacity
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200
Zoro #
G2047482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2 in
Mounting Hole Diameter
1/2 in
Overall Depth
1 7/8 in
Overall Width
1 7/8 in
Fastener Thread Length
2 in
Overall Height
3 1/8 in
Fastener Thread Size
1/2"-13

Details

Item
Pivot Leveling Feet
Material
Steel
For Use With
10 Series; 15 Series
Series
10 Series, 15 Series
Finish
Zinc-Plated
Load Capacity
5,000 lb
Capacity (Lb.)
5,000 lb
Adjustable
Yes
For Profile Type
Single
Color
Yellow
Compatible Brand and Series
80/20, 10 Series, 80/20, 15 Series
Includes Fasteners
Yes
System of Measurement
Inch
Product Type
Deluxe Leveling Foot
Fastener Mounting Type
Drop In

Description

Deluxe Leveling Foot, Inch, For Profile Type Single, Wheel Diameter Not Applicable, Fastener Thread Size 1/2 In.-13, Zinc-Plated, Fastener Thread Length 2 in, Overall Height 3 1/8 in, Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 5,000 lb, Overall Depth 1 7/8 in, Overall Width 1 7/8 in, Mounting Hole Diameter 1/2 in, Fastener Mounting Type Drop-In, Adjustable Yes, Yellow, Compatible Brand and Series 80/20, 10 Series, 80/20, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.