Zoro Homepage

Deluxe Leveling Foot, For 25 Series

  • Mfr # 25-2192

  • Zoro # G2358273


product price: $26.15
/ea

Key Features

Material
Steel
For Use With
20 Series; 25 Series; 30 Series; 40 Series; 45 Series
Series
20 Series, 25 Series, 30 Series, 40 Series, 45 Series
Finish
Zinc-Plated
Load Capacity
695 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2192
Zoro #
G2358273
UPC #
-
Country of Origin
United States

Dimensions

Fastener Thread Length
25 mm
Overall Width
19.05 mm
Overall Height
38.1 mm
Fastener Thread Size
M6 x 1.0
Overall Depth
19.1 mm

Details

Item
Pivot Leveling Feet
Material
Steel
For Use With
20 Series; 25 Series; 30 Series; 40 Series; 45 Series
Series
20 Series, 25 Series, 30 Series, 40 Series, 45 Series
Finish
Zinc-Plated
Load Capacity
695 lb
Color
Yellow
Adjustable
Yes
System of Measurement
Metric
For Profile Type
Single
Includes Fasteners
Yes
Product Type
Deluxe Leveling Foot
Compatible Brand and Series
80/20, 20 Series, 80/20, 25 Series, 80/20, 30 Series, 80/20, 40 Series, 80/20, 45 Series
Fastener Mounting Type
Drop In

Description

Deluxe Leveling Foot, Metric, For Profile Type Single, Wheel Diameter Not Applicable, Fastener Thread Size M6, Zinc-Plated, Fastener Thread Length 25 mm, Overall Height 38.1 mm, Steel, 20 Series, 25 Series, 30 Series, 40 Series, 45 Series, Includes Fasteners Yes, Load Capacity 695 lb, Overall Depth 19.1 mm, Overall Width 19.05 mm, Fastener Mounting Type Drop-In, Adjustable Yes, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.