
Diameter Double Shaft Mounting Block 2"
Mfr # 5950
Zoro # G0809827
product price: $198.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5950
Zoro #
G0809827
UPC #
-
Country of Origin
United States
Description
Stanchion Mounting Block, Silver, Anodized, Overall Height 3 1/4 in, Slide-In, 21/64 in, Black (SHCS) with Washer and Slide-In Economy T-Nut Offset Thread, Overall Length 9 1/2 in, Overall Width 3 1/4 in, Fastener Thread Length 1 1/2 in, Aluminum, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, System of Measurement Inch, Stanchion Mounting Block, Includes Clamp Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.