Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Glide, 10 S

  • Mfr # 2067

  • Zoro # G0797069


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2067
Zoro #
G0797069
UPC #
-
Country of Origin
United States

Description

Sliding Door Glide, 10 Series, Inch, Overall Height 7/8 in, Overall Length 1 in, Overall Width 13/16 in, UHMW, Natural, Includes Fasteners Yes, T-Slot, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 5/8 in, Includes Stainless Steel Mounting Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.