
Drop in T-Nut, Steel, Zinc-Plated
Mfr # 13120
Zoro # G0814709
product price: $1.25
/eaSold in multiples of 7 for $8.75
Key Features
Series
45 Series
Color
Bright
Weight
0.015
Base Size
19.60mm x 9.70mm x 5.70mm
Nut Style
Drop in T- Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13120
Zoro #
G0814709
UPC #
-
Country of Origin
China
Dimensions
Base Size
19.60mm x 9.70mm x 5.70mm
Barrel Height
3mm
Dia./Thread Size
1/4-20
Details
Series
45 Series
Color
Bright
Weight
0.015
Nut Style
Drop in T- Nut
Basic Material
Steel
System of Measurement
Inch
Fastener Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 8.7 mm, T-Nut, Drop-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.