Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop In T Nut, Stainless Steel

  • Mfr # 3602

  • Zoro # G0804358


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Series
15 Series
Weight
0.023
Basic Material
Stainless-Steel
Base Size
.875" x .510" x .285"
Dia./Thread Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3602
Zoro #
G0804358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Size
.875" x .510" x .285"
Dia./Thread Size
1/4-20

Details

Series
15 Series
Weight
0.023
Basic Material
Stainless-Steel
Nut Style
Roll in T- Nut with Flex Handle
System of Measurement
Inch
Fastener Finish
Stainless

Description

T-Nut, Stainless Steel, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 19/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.