Zoro Homepage

Drop in T-Nut, Steel, Zinc-Plated

  • Mfr # 13114

  • Zoro # G0814648


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Series
15 Series, 40 Series
Weight
0.01
Color
Bright
System of Measurement
Metric
Barrel Height
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13114
Zoro #
G0814648
UPC #
-
Country of Origin
United States

Dimensions

Barrel Height
3mm
Base Size
16.00mm x 8.00mm x 4.50mm
Dia./Thread Size
M4 X 0.7

Details

Series
15 Series, 40 Series
Weight
0.01
Color
Bright
System of Measurement
Metric
Nut Style
Drop in T- Nut
Fastener Finish
Zinc
Basic Material
Steel

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size M4, Fastener Thread Length 7.5 mm, T-Nut, Drop-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.