Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop in T-Nut, Steel, Zinc-Plated

  • Mfr # 13119

  • Zoro # G0814718


product price: $1.43
/ea
Sold in multiples of 7 for $10.01

Key Features

Material
Steel
Series
15 Series, 40 Series
Finish
Zinc Plated
Fastener Finish
Zinc
Barrel Height
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13119
Zoro #
G0814718
UPC #
-
Country of Origin
Multiple

Dimensions

Barrel Height
3mm
Dia./Thread Size
M6 X 1.0
Base Size
16.00mm x 7.90mm x 4.70mm

Details

Item
Drop In T-Nut M6 Slot8 Zinc Plated Steel
Material
Steel
Series
15 Series, 40 Series
Finish
Zinc Plated
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Metric
Nut Style
Drop in T- Nut
Color
Bright

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 7.7 mm, T-Nut, Drop-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.