Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop in T-Nut, Steel, Zinc-Plated

  • Mfr # 13124

  • Zoro # G0814733


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Series
45 Series
Color
Bright
Weight
0.013
Basic Material
Steel
Base Size
19.60mm x 9.70mm x 5.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13124
Zoro #
G0814733
UPC #
-
Country of Origin
China

Dimensions

Base Size
19.60mm x 9.70mm x 5.70mm
Barrel Height
3mm
Dia./Thread Size
5/16-18

Details

Item
Drop In T-Nut 5/16-18
Series
45 Series
Color
Bright
Weight
0.013
Basic Material
Steel
Fastener Finish
Zinc
System of Measurement
Inch
Nut Style
Drop in T- Nut

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 8.7 mm, T-Nut, Drop-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.