Zoro Homepage

Drop-In T-Nut, Steel, Zinc-Plated

  • Mfr # 14162

  • Zoro # G0816300


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Series
10 Series, 25 Series
Base Size
11.50mm x 5.70mm x 3.20mm
Barrel Height
1mm
Nut Style
Drop in T- Nut
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14162
Zoro #
G0816300
UPC #
-
Country of Origin
China

Dimensions

Base Size
11.50mm x 5.70mm x 3.20mm
Barrel Height
1mm
Dia./Thread Size
10-32

Details

Item
Drop-In T-Nut,Steel 10-32 10/25 Series
Series
10 Series, 25 Series
Nut Style
Drop in T- Nut
Basic Material
Steel
System of Measurement
Inch
Fastener Finish
Zinc

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 4.2 mm, T-Nut, Drop-In, Metric, Compatible Brand and Series 80/20 10 Series, 80/20 25 Series, 10 Series, 25 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.