Zoro Homepage

Drop-In T-Nut, Steel, Zinc-Plated

  • Mfr # 3299

  • Zoro # G0802702


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3299
Zoro #
G0802702
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Drop In T-Slot 5/16-18 X 1.5",15 S

Description

T-Slot Stud, For Slot Width 0.8 in, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1 11/32 in, T-Stud, Drop-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.