Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-In T-Nut, Steel, Zinc-Plated

  • Mfr # 3309

  • Zoro # G0802860


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Series
15 Series
Weight
0.024
Color
Black
Dia./Thread Size
10-32
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309
Zoro #
G0802860
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
10-32
Base Size
.875" x .510" x .285"

Details

Series
15 Series
Weight
0.024
Color
Black
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc
Nut Style
Roll in T- Nut with Set Screw

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 19/64 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.