Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop In T-Nut, Steel, Zinc-Plated

  • Mfr # 3915

  • Zoro # G0806613


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

System of Measurement
Metric
Color
Bright
Weight
0.021
Fastener Finish
Zinc
Nut Style
Roll in T- Nut with Ball Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3915
Zoro #
G0806613
UPC #
-
Country of Origin
China

Dimensions

Base Size
.866" x .539" x .276"
Dia./Thread Size
M8 X 1.25

Details

Item
M8 Drop In T-Nut W/Ball / Spring Brt 15S
System of Measurement
Metric
Color
Bright
Weight
0.021
Fastener Finish
Zinc
Nut Style
Roll in T- Nut with Ball Spring
Basic Material
Steel

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 9/32 in, T-Nut, Roll-In, Inch, Compatible Brand and Series 80/20 15 Series, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.