
Drop-In T-Nut, Steel, Zinc-Plated
Mfr # 40-1968
Zoro # G0828121
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
System of Measurement
Metric
Color
Bright
Weight
0.024
Dia./Thread Size
M6 X 1.0
Nut Style
Roll in T- Nut with Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-1968
Zoro #
G0828121
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
M6 X 1.0
Base Size
22.22mm x 12.95mm x 7.24mm
Details
System of Measurement
Metric
Color
Bright
Weight
0.024
Nut Style
Roll in T- Nut with Set Screw
Basic Material
Steel
Fastener Finish
Zinc
Series
40 Series
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 7.3 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 40 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.