Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop-In T-Nut, Steel, Zinc-Plated

  • Mfr # 40-3282

  • Zoro # G0830842


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Series
40 Series
Color
Black
Weight
0.022
Nut Style
Roll in T- Nut with Flex Handle
Dia./Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-3282
Zoro #
G0830842
UPC #
-
Country of Origin
China

Dimensions

Dia./Thread Size
5/16-18
Base Size
22.22mm x 12.70mm x 7.24mm

Details

Series
40 Series
Color
Black
Weight
0.022
Nut Style
Roll in T- Nut with Flex Handle
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Inch

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 7.3 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 40 Series, 40 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.