
Drop-In T-Nut, Steel, Zinc-Plated
Mfr # 40-3283
Zoro # G0830827
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Series
40 Series
Color
Black
Weight
0.024
Dia./Thread Size
1/4-20
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-3283
Zoro #
G0830827
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
1/4-20
Base Size
22.22mm x 12.70mm x 7.24mm
Details
Series
40 Series
Color
Black
Weight
0.024
System of Measurement
Inch
Nut Style
Roll in T- Nut with Flex Handle
Basic Material
Steel
Fastener Finish
Zinc
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 7.3 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 40 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.