
Drop-In T-Nut, Steel, Zinc-Plated
Mfr # 40-3913
Zoro # G0831122
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Series
40 Series
Color
Bright
Weight
0.022
Base Size
22.00mm x 13.70mm x 7.00mm
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-3913
Zoro #
G0831122
UPC #
-
Country of Origin
China
Dimensions
Base Size
22.00mm x 13.70mm x 7.00mm
Dia./Thread Size
M5 X 0.8
Details
Series
40 Series
Color
Bright
Weight
0.022
Fastener Finish
Zinc
System of Measurement
Metric
Basic Material
Steel
Nut Style
Roll in T- Nut with Ball Spring
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 7 mm, T-Nut, Roll-In, Metric, Compatible Brand and Series 80/20 40 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.