
Drop In T-Stud, Steel, Zinc-Plated
Mfr # 13169
Zoro # G0815083
product price: $1.55
/eaSold in multiples of 7 for $10.85
Key Features
Series
45 Series
Length
20 mm
Material
Steel
Finish
Zinc
Color
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13169
Zoro #
G0815083
UPC #
-
Country of Origin
China
Dimensions
Length
20 mm
Thread Size
M8 x 1.25
Details
Series
45 Series
Material
Steel
Finish
Zinc
Color
Bright
Description
T-Slot Stud Assembly, For Slot Width 19.4 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 16 mm, T-Stud, Drop-In, Metric, Compatible Brand and Series 80/20 45 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.