
Econ T-Nut 1/4-20 Thread, 10 S
Mfr # 3382
Zoro # G0803271
product price: $0.43
/eaSold in multiples of 20 for $8.60
Key Features
Series
10 Series
Weight
0.009
Color
Black
Basic Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3382
Zoro #
G0803271
UPC #
-
Country of Origin
Multiple
Dimensions
Barrel Height
0.030"
Dia./Thread Size
1/4-20
Details
Item
Econ T-Nut 1/4-20 Thread,10 S
Series
10 Series
Weight
0.009
Color
Black
Basic Material
Steel
System of Measurement
Inch
Fastener Finish
Zinc
Nut Style
Slide in Economy T-Nut Center Thread
Description
Econ T-Nut 1/4-20 Thread,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.