Econ T-Nut, 8-32 Thread, 10 S
Mfr # 3275
Zoro # G0802562
product price: $0.42
/eaSold in multiples of 25 for $10.50
Key Features
Series
10 Series
Basic Material
Steel
System of Measurement
Inch
Fastener Finish
Zinc
Nut Style
Slide in Economy T-Nut Center Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3275
Zoro #
G0802562
UPC #
-
Country of Origin
United States
Dimensions
Barrel Height
0.030"
Dia./Thread Size
8-32
Details
Item
Econ T-Nut,8-32 Thread,10 S
Series
10 Series
Basic Material
Steel
System of Measurement
Inch
Fastener Finish
Zinc
Nut Style
Slide in Economy T-Nut Center Thread
Description
Econ T-Nut,8-32 Thread,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.