Econ T-Nut M8 X 1.25 15 S
Mfr # 3838
Zoro # G0805861
product price: $0.64
/eaSold in multiples of 14 for $8.96
Key Features
Series
15 Series
Dia./Thread Size
M8 X 1.25
Basic Material
Steel
Barrel Height
0.080"
Nut Style
Slide in Economy T-Nut Offset Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3838
Zoro #
G0805861
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
M8 X 1.25
Barrel Height
0.080"
Details
Item
Econ T-Nut M8 X 1.25 15 S
Series
15 Series
Basic Material
Steel
Nut Style
Slide in Economy T-Nut Offset Thread
System of Measurement
Metric
Fastener Finish
Zinc
Description
Econ T-Nut M8 X 1.25 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.