Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy, Anti-Vibration Mount, 1/2-13

  • Mfr # 2208

  • Zoro # G0797857


product price: $43.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2208
Zoro #
G0797857
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Economy Anti-Vibration Mount, Inch, For Profile Type Single, Wheel Diameter Not Applicable, Caster Mounting Type Plate, Includes Brakes Not Applicable, Fastener Thread Size 1/2 In.-13, Rigid, Zinc-Plated, Fastener Thread Length 1 7/8 in, Overall Height 3 3/4 in, Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 500 lb, Overall Depth 1 7/8 in, Overall Width 1 7/8 in, Adjustable Yes, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.