Zoro Homepage

Economy Floor Mount, Base Plate, 10 S 3"

  • Mfr # 2404

  • Zoro # G0798353


product price: $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2404
Zoro #
G0798353
UPC #
-
Country of Origin
United States

Description

Base Plate, Inch, For Profile Type Quad, Wheel Diameter Not Applicable, Caster Mounting Type Plate, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 5 in, Aluminum, 10 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Depth 2 in, Overall Width 3 in, Adjustable No, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.