Zoro Homepage

Economy Furniture, Floor Glide, 1/4-20

  • Mfr # 2186

  • Zoro # G0797793


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2186
Zoro #
G0797793
UPC #
-
Country of Origin
United States

Details

Item
Economy Furniture,Floor Glide,1/4-20

Description

Economy Floor Glide, Inch, For Profile Type Single, Wheel Diameter Not Applicable, Caster Mounting Type Plate, Includes Brakes Not Applicable, Fastener Thread Size 1/4 In.-20, Rigid, Nickel, Fastener Thread Length 2 1/4 in, Overall Height 2 1/4 in, Nylon/Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 250 lb, Overall Depth 1 13/64 in, Overall Width 1 13/64 in, Adjustable Yes, Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.