
Economy Leveling, Foot, 5/16-18
Mfr # 2195
Zoro # G0797750
product price: $3.25
/eaSold in multiples of 3 for $9.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2195
Zoro #
G0797750
UPC #
-
Country of Origin
United States
Details
Item
Economy Leveling,Foot,5/16-18
Description
Economy Leveling Foot, Inch, For Profile Type Single, Wheel Diameter Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size 5/16 In.-18, Rigid, Zinc-Plated, Fastener Thread Length 1 1/2 in, Overall Height 1 39/64 in, Steel, 10 Series, 15 Series, Includes Fasteners Yes, Load Capacity 1,750 lb, Overall Depth 3/4 in, Overall Width 3/4 in, Adjustable Yes, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.