End Cap, For 1030, PK2
Mfr # 2026-2
Zoro # G1358305
product price: $6.69
/pk 2, $3.35/eaKey Features
Material
ABS
For Use With
1030
Type
End Cap
Series
10 Series
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2026-2
Zoro #
G1358305
UPC #
-
Country of Origin
China
Dimensions
Length
3"
Height (In.)
1"
Overall Width
1/8 in
For Slot Width
0.3 in
Overall Height
1 in
Overall Length
3 in
Details
Item
End Cap
Material
ABS
For Use With
1030
Type
End Cap
Series
10 Series
Finish
Matte
Cover Type
Dust Cover
Compatible Manufacturer Model Number
1030
For Profile Type
Triple
Product Type
End Cap
Number of Mounting Holes
3
Compatible Brand and Series
10 Series, 80/20
Includes Fasteners
Yes
System of Measurement
Inch
Color
Black
Description
End Cap, Matte, 10 Series, Overall Height 1 in, Overall Width 1/8 in, Overall Length 3 in, Inch, Black, For Slot Width 0.256 in, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Triple, Number of Mounting Holes 3, Compatible Brand and Series 10 Series, 80/20, Compatible Manufacturer Model Number 1030, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.