Zoro Homepage

End Cap, For 1515, PK2

  • Mfr # 2030-2

  • Zoro # G1040916


product price: $7.45
/pk 2, $3.73/ea

Key Features

Material
ABS
For Use With
1515
Series
15 Series
Finish
Matte
Overall Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030-2
Zoro #
G1040916
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3/16 in
Overall Length
1 1/2 in
For Slot Width
0.4 in
Overall Height
1 1/2 in

Details

Item
End Cap
Material
ABS
For Use With
1515
Series
15 Series
Finish
Matte
Cover Type
Dust Cover
Compatible Manufacturer Model Number
1515
Number of Mounting Holes
1
Compatible Brand and Series
15 Series, 80/20
Color
Black
System of Measurement
Inch
Product Type
End Cap
For Profile Type
Single
Includes Fasteners
Yes

Description

End Cap, Matte, 15 Series, Overall Height 1 1/2 in, Overall Width 3/16 in, Overall Length 1 1/2 in, Inch, Black, For Slot Width 0.32 in, ABS, Includes Fasteners Yes, Dust Cover, For Profile Type Single, Number of Mounting Holes 1, Compatible Brand and Series 15 Series, 80/20, Compatible Manufacturer Model Number 1515, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.